LED Striplight, 4', 45 Watt, 5500 Lumen, 3500K, 120-277V

Item #: 1088428

Cat #: FSS455L835-UNV-DIM

UPC: 784197270100

Sign In or Register to view pricing and more.
Documents & Guides
FluxStream EZ LED Striplight, 4 Foot, 45 Watt, 5500 Lumen, 3500K, 120-277 Volt, Dimmable

Overview

FluxStream EZ LED Striplight, 4 Foot, 45 Watt, 5500 Lumen, 3500K, 120-277 Volt, Dimmable
Also known as: 784197270100, FSS455L835-UNV-DIM

Specifications

Wattage: 45
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 45
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)