LED Troffer, 2 x 4, 4000K, 34 Watt, 4800 Lumen, 120-277V

Item #: 1088420

Cat #: 2FGG48L840-4-D-UNV-DIM

UPC: 784197242220

Sign In or Register to view pricing and more.
Documents & Guides
FluxGrid LED Troffer, 2 Foot x 4 Foot, 4000K, 34 Watt, 4800 Lumen, 120-277 Volt, Ribbed Diffuser, 0-10V Dimming

Overview

FluxGrid LED Troffer, 2 Foot x 4 Foot, 4000K, 34 Watt, 4800 Lumen, 120-277 Volt, Ribbed Diffuser, 0-10V Dimming
Also known as: 784197242220, 2FGG48L840-4-D-UNV-DIM

Specifications

Mounting: Recessed
Wattage: 34
Color Temperature: 4000 (Cool White)
Length: 4 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Dimmable: Yes
Wattage: 34
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)