2FGG48L835-4-D-UNV-DIM 2X4 4800L 3500K STAND CONFG

Item #: 1088419

Cat #: 2FGG48L835-4-D-UNV-DIM

UPC: 784197242305

Sign In or Register to view pricing and more.
Documents & Guides
2FGG48L835-4-D-UNV-DIM 2X4 4800L 3500K STAND CONFG

Overview

2FGG48L835-4-D-UNV-DIM 2X4 4800L 3500K STAND CONFG
Also known as: 784197242305, 2FGG48L835-4-D-UNV-DIM

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)