2FGG45L840-2-D-UNV-DIM 2X2 4500L 4000K STAND CONFG

Item #: 1088418

Cat #: 2FGG45L840-2-D-UNV-DIM

UPC: 784197242251

Sign In or Register to view pricing and more.
Documents & Guides
2FGG45L840-2-D-UNV-DIM 2X2 4500L 4000K STAND CONFG

Overview

2FGG45L840-2-D-UNV-DIM 2X2 4500L 4000K STAND CONFG
Also known as: 784197242251, 2FGG45L840-2-D-UNV-DIM

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)