This product has been discontinued.
2FGG45L835-2-D-UNV-DIM 2X2 4500L 3500K STAND CONFG
Item #: 1088417
Cat #: 2FGG45L835-2-D-UNV-DIM
UPC: 784197242329
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
2FGG45L835-2-D-UNV-DIM 2X2 4500L 3500K STAND CONFG
Overview
2FGG45L835-2-D-UNV-DIM 2X2 4500L 3500K STAND CONFG
Also known as: 784197242329, 2FGG45L835-2-D-UNV-DIM
Specifications
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)