8W PAR20 LED Lamp, 30K

Item #: 1088318

Cat #: LED8P20D30KNFLB

UPC: 762148264293

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED8P20D30KNFLB BLACK DIMMABLE 8W SMOOTH PAR20 25° 3000K

Overview

TCP LED8P20D30KNFLB BLACK DIMMABLE 8W SMOOTH PAR20 25° 3000K
Also known as: 762148264293, LED8P20D30KNFLB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 515
Wattage: 8
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 8
Base: Medium Screw (E26)
Lumens: 515

Customer Reviews

No reviews for this product
(0)