![52" LED Ceiling Fan, 3 Speed, 5 Blades, 120V 52" LED Ceiling Fan, 3 Speed, 5 Blades, 120V](https://rexel-cdn.com/products/330174ni.jpg?i=58DB9807-8AA0-4214-A36F-82A31E03E606&f=420)
52" LED Ceiling Fan, 3 Speed, 5 Blades, 120V
Item #: 1088017
Cat #: 330174NI
UPC: 783927471138
Sign In or Register to view pricing and more.
Documents & Guides
52 Inch Ceiling Fan, 3 Speed, 5 Blades, Brushed Nickel Finish, Silver/Walnut Blades, Etched Cased Opal, Integrated LED Lamp, 1600 Lumen, 3000K, 120 Volt
Overview
52 Inch Ceiling Fan, 3 Speed, 5 Blades, Brushed Nickel Finish, Silver/Walnut Blades, Etched Cased Opal, Integrated LED Lamp, 1600 Lumen, 3000K, 120 Volt
Also known as: 783927471138, 330174NI
Specifications
Volts AC: | 120 |
Color: | Brushed Nickel |
Wattage: | 25, 53, 8 |
Material: | Steel |
Height: | 14.150 in |
Volts AC: | 120 |
Wattage: | 25, 53, 8 |
Height: | 14.150 in |
Color: | Brushed Nickel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)