6-3 STRANDED (BLACK/RED/WHITE) 120/208

Item #: 1087842

Cat #: 2320-99-00

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
6-3 STRANDED (BLACK/RED/WHITE) 120/208V

Overview

6-3 STRANDED (BLACK/RED/WHITE) 120/208V
Also known as: 2320-99-00

Specifications

Conductors: 3
Jacket: Steel
Material: Copper
Length: Cut to Length
Volts AC: 600
Gauge: 6
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: Steel
Length: Cut to Length
Gauge: 6

Customer Reviews

No reviews for this product
(0)