Motor, General Purpose, 1HP, 208-230/460VAC, 3450RPM, 3PH, 56J Frame

Item #: 1087557

Cat #: K221M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Motor, General Purpose, 1 Horse Power, 208-230/460 Volt AC, 3450 RPM, 3-Phase, 56J Frame, 3.3 - 3.2/1.6 Amp, 0.75kW

Overview

Motor, General Purpose, 1 Horse Power, 208-230/460 Volt AC, 3450 RPM, 3-Phase, 56J Frame, 3.3 - 3.2/1.6 Amp, 0.75kW
Also known as: K221M

Specifications

Horsepower: 1
Wattage: 750
Phase: 3
Poles: 2
Type: General Purpose, Motor
Amps: 1.600
Family / Style: 056
RPM: 3450
Amps Range: 3.200 - 3.300
Horsepower: 1
Phase: 3
Type: General Purpose, Motor
Family / Style: 056
Amps Range: 3.200 - 3.300
Wattage: 750
Poles: 2
Amps: 1.600
RPM: 3450

Customer Reviews

No reviews for this product
(0)