Motor, Jet Pump, 3/4HP, 3450RPM, 230/460VAC, 3.2/6.1A, 56J Frame

Item #: 1087552

Cat #: J042M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Motor, Jet Pump, 3/4 Horse Power, 3450 RPM, 230/460 Volt AC, 3.2/6.1 Amp, 56J Frame, 3-Phase, 2-Pole

Overview

Motor, Jet Pump, 3/4 Horse Power, 3450 RPM, 230/460 Volt AC, 3.2/6.1 Amp, 56J Frame, 3-Phase, 2-Pole
Also known as: J042M

Specifications

Phase: 3
Type: Jet Pump, Motor
Poles: 2
Volts AC: 230, 460
Wattage: 560
Size: 56J Frame
Horsepower: 0.750
Family / Style: 056
RPM: 3450
Amps Range: 3.200 - 6.100
Phase: 3
Poles: 2
Wattage: 560
Horsepower: 0.750
RPM: 3450
Type: Jet Pump, Motor
Volts AC: 230, 460
Size: 56J Frame
Family / Style: 056
Amps Range: 3.200 - 6.100

Customer Reviews

No reviews for this product
(0)