FUTURE FLOOD 26W 7X6 120V PCS COOL LED

Item #: 1086708

Cat #: FFLED26T/PCS

UPC: 019813237220

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 26W 7X6 120V PCS COOL LED TRUNNION ON BRONZE

Overview

FUTURE FLOOD 26W 7X6 120V PCS COOL LED TRUNNION ON BRONZE
Also known as: 019813237220, FFLED26T/PCS

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 4087
Wattage: 26
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 4087

Customer Reviews

No reviews for this product
(0)