Hospital Grade, Tamper Resistant GFCI, 20A, Red

Item #: 108604

Cat #: GFR8300HRTR

UPC: 783585383538

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade, Tamper Resistant GFCI, 20A, RedHospital Grade, Tamper Resistant GFCI, 20A, 125V, 2P3W, Red

Overview

Hospital Grade, Tamper Resistant GFCI, 20A, RedHospital Grade, Tamper Resistant GFCI, 20A, 125V, 2P3W, Red
Also known as: 783585383538, GFR8300HRTR

Specifications

Color: Red
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Color: Red
Gangs: 1
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)