Cable Tie, Releasable, 4.8L (122mm), Sta

Item #: 1085548

Cat #: PRT1S-M0

UPC: 074983568697

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 4.8 (122mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® releasable tie, standard cross section, 4.8 (122mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983568697, PRT1S-M0

Specifications

Color: Black
Material: Nylon
Length: 4.800 in
Color: Black
Length: 4.800 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)