Cable Tie, Releasable, 6.3L (160mm), Sta

Item #: 1085546

Cat #: PRT1.5S-M0

UPC: 074983568543

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 6.3 (160mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Pan-Ty® releasable tie, standard cross section, 6.3 (160mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983568543, PRT1.5S-M0

Specifications

Color: Black
Material: Nylon
Length: 6.300 in
Color: Black
Length: 6.300 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)