Cable Tie, Releasable, 6.3L (160mm), Sta

Item #: 1085543

Cat #: PRT1.5S-M

UPC: 074983568536

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 6.3 (160mm) length, nylon 6.6, natural, bulk package.

Overview

Pan-Ty® releasable tie, standard cross section, 6.3 (160mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983568536, PRT1.5S-M

Specifications

Color: Natural
Material: Nylon
Length: 6.300 in
Color: Natural
Length: 6.300 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)