This product has been discontinued.
Breaker, DIN Rail Mount, 2P, 16A, 30mA, 24-125VAC, Residual Current
Item #: 1085342
Cat #: 5SV3311-6KK13
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, 2-Pole, 16 Amp, 30 mAmp, 24 - 125 Volt AC, Type A, Residual Current
Overview
Breaker, DIN Rail Mount, 2-Pole, 16 Amp, 30 mAmp, 24 - 125 Volt AC, Type A, Residual Current
Also known as: 5SV3311-6KK13
Specifications
Poles: | 2 |
Volts AC: | 230 |
Mounting: | DIN Rail |
Amps: | 16 |
Type: | Trip Curve A |
Poles: | 2 |
Mounting: | DIN Rail |
Type: | Trip Curve A |
Volts AC: | 230 |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)