P/S PLUG 3W 100A 480V WT

Item #: 108524

Cat #: PS3100P7-W

UPC: 785007031089

Sign In or Register to view pricing and more.
Documents & Guides
"Double pole, Three wire, Pin and Sleeve Plug. 100 amp, 480 vac.

Overview

"Double pole, Three wire, Pin and Sleeve Plug. 100 amp, 480 vac.
Also known as: 785007031089, PS3100P7-W

Specifications

Phase: 3
Poles: 2
Amps: 100
Color: Gray
Type: Plug
Phase: 3
Amps: 100
Type: Plug
Poles: 2
Color: Gray

Customer Reviews

No reviews for this product
(0)