GIMBAL 11.4W LED 4IN X 2IN 41K WHITE IC ES T24 CR

Item #: 1085122

Cat #: LL4G-41K-WH

UPC: 647409762858

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LOTUS LL4G-41K-WH 3" LED FIXT

Overview

LOTUS LL4G-41K-WH 3" LED FIXT
Also known as: 647409762858, LL4G-41K-WH

Specifications

Color Temperature: 4100 (Cool White)
Light Technology: LED
Wattage: 11.400
Color Temperature: 4100 (Cool White)
Wattage: 11.400
Light Technology: LED

Customer Reviews

No reviews for this product
(0)