30A 600VAC NON FUSIBLE SAFETY SWITC

Item #: 108475

Cat #: PS30-SS

UPC: 785007150018

Sign In or Register to view pricing and more.
Documents & Guides
Non-Fusible Safety Switch. 30 amp, 600 vac.

Overview

Non-Fusible Safety Switch. 30 amp, 600 vac.
Also known as: 785007150018, PS30-SS

Specifications

Size: 8 in
Color: Gray
Material: Stainless Steel
Size: 8 in
Material: Stainless Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)