3
more

Flashlight with Worklight
Item #: 1084094
Cat #: 56028
UPC: 092644560286
Documents & Guides
Flashlight with Worklight, LED, Flashlight 6 hrs, Worklight 12 hrs., Weight: 0.34 lbs., Dimensions: Length: 4-51/64'' x Height: 1-25/64'' x Depth: 1-19/64'', Material: Aluminum Body, Silicone Grip, Magnetic End.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Flashlight with Worklight, LED, Flashlight 6 hrs, Worklight 12 hrs., Weight: 0.34 lbs., Dimensions: Length: 4-51/64'' x Height: 1-25/64'' x Depth: 1-19/64'', Material: Aluminum Body, Silicone Grip, Magnetic End.
The new Klein Tools® Flashlight with Worklight is a better alternative than a large, heavy flashlight when working in low light areas. This light is both a bright, focused flashlight and a broadcasting flood light in one small package. Just secure the light on a metal surface with the strong magnet for convenient hands-free function.
Also known as: 092644560286, 56028
Specifications
Lumens: | 235, 100 |
Type: | LED, Worklight, Flashlight |
Length: | 4 51/64 in |
Standards: | California Proposition 65 |
Lumens: | 235, 100 |
Length: | 4 51/64 in |
Type: | LED, Worklight, Flashlight |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)