LED Module, 6", 2700K, 15 Watt, 950 Lumen, 120V

Item #: 1084059

Cat #: REL637-950L-DIMTR-120-27K-90-W-WH

UPC: 848070071960

Documents & Guides
LED Retrofit Module, Universal 5 Inch/6 Inch, 2700K, 90 CRI, 15 Watt, 950 Lumen, 120 Volt, White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Retrofit Module, Universal 5 Inch/6 Inch, 2700K, 90 CRI, 15 Watt, 950 Lumen, 120 Volt, White Trim
Also known as: 848070071960, REL637-950L-DIMTR-120-27K-90-W-WH

Specifications

Lumens: 950
Volts AC: 120
Wattage: 15
Diameter: 5 in, 6 in
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 950
Wattage: 15
Color: White
Light Technology: LED
Volts AC: 120
Diameter: 5 in, 6 in
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)