FUTURE FLOOD 26W LED COOL TRUNNION 480V 7X6 BRONZE

Item #: 1084039

Cat #: FFLED26T/480

UPC: 019813223926

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED COOL TRUNNION 480V 7X6 BRONZE

Overview

FUTURE FLOOD 26W LED COOL TRUNNION 480V 7X6 BRONZE
Also known as: 019813223926, FFLED26T/480

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 3961
Wattage: 26
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 3961

Customer Reviews

No reviews for this product
(0)