Socket, 11-Pin, Tube Base, Open Screw Terminals, No Clip, 10A

Item #: 108376

Cat #: 51X016

UPC: 662917003194

Sign In or Register to view pricing and more.
Documents & Guides
Socket, 11 Pin, Tube Base, Open Screw Terminals, 10 Amp @ 300 Volt AC, Surface or DIN Rail Mount

Overview

Socket, 11 Pin, Tube Base, Open Screw Terminals, 10 Amp @ 300 Volt AC, Surface or DIN Rail Mount
Also known as: 662917003194, 51X016

Specifications

Base: 11-Pin
Amps: 10
Volts AC: 300
Mounting: DIN Rail
Type: Relay, Socket
Base: 11-Pin
Volts AC: 300
Type: Relay, Socket
Amps: 10
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)