MEL 63-34043-354 DSN30 RECEPTACLE

Item #: 1083086

Cat #: 63-34043-354

UPC: 784474019538

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MELTRIC 63-34043-354 FEMALE RECP. SELF EJECTING DSN 30 30A 480V 3P+E

Overview

MELTRIC 63-34043-354 FEMALE RECP. SELF EJECTING DSN 30 30A 480V 3P+E
Also known as: 784474019538, 63-34043-354

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Gangs: 2
Depth: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)