LED Floodlight, 10600 Lumen, 95 Watt, 5000K, 120-277V

Item #: 1082995

Cat #: FLL-42L-95-5K7-W-U-K-BL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 10600 Lumen, 95 Watt, 5000K, 70CRI, 120-277 Volt, 6x6 Wide Distribution, Knuckle Mount, Black

Overview

LED Floodlight, 10600 Lumen, 95 Watt, 5000K, 70CRI, 120-277 Volt, 6x6 Wide Distribution, Knuckle Mount, Black
Also known as: FLL-42L-95-5K7-W-U-K-BL

Specifications

Lumens: 10600
Color Temperature: 5000 (Bright White)
Color: Black
Wattage: 95
Mounting: Knuckle
Standards: California Proposition 65
Light Technology: LED
Lumens: 10600
Color: Black
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 95
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)