![LED Retrofit Lighting Module, 120V, 4000K, White LED Retrofit Lighting Module, 120V, 4000K, White](https://rexel-cdn.com/products/elite-lighting-0-13.jpg?i=12C5DC90-32A1-467B-89A0-FC6281A7D076&f=420)
LED Retrofit Lighting Module, 120V, 4000K, White
Item #:
1082300
Cat #:
RL475-700-DIMTR-120-40K-90-WH
UPC:
848070052044
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lighting Module, 700 Lumen, 120V, 4000K, Dimmable, White
Overview
LED Retrofit Lighting Module, 700 Lumen, 120V, 4000K, Dimmable, White
Also known as: 848070052044, RL475-700-DIMTR-120-40K-90-WH
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 12 |
Volts AC: | 120 |
Color: | White |
Diameter: | 4 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Diameter: | 4 in |
Dimmable: | Yes |
Wattage: | 12 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)