Vertical, LED Retrofit for Metal Halide Lamp, E39 Base

Item #: 1082256

Cat #: SN-V-E39-L-15KLM-840-G3

UPC: 815975020607

Sign In or Register to view pricing and more.
Documents & Guides
Vertical, LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed (Direct Wired)), Replaces 250W, 310W, 320W, 400W Metal Halides, Rated Life: 50,000 Hours, Factory Warranty: 5 Years

Overview

Vertical, LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed (Direct Wired)), Replaces 250W, 310W, 320W, 400W Metal Halides, Rated Life: 50,000 Hours, Factory Warranty: 5 Years
Also known as: 815975020607, SN-V-E39-L-15KLM-840-G3

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Base: Mogul Screw (E39)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Type: Ballast Bypass (Type B)
Lumens: 15000
Volts AC: 120, 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)