LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed

Item #: 1082254

Cat #: SN-V-E39-L-20KLM-840-G3

UPC: 815975020577

Sign In or Register to view pricing and more.
Documents & Guides
Vertical, LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed (Direct Wired)), Replaces 250W, 310W, 320W, 400W Metal Halides, Rated Life: 50,000 Hours, Factory Warranty: 5 Years

Overview

Vertical, LED Retrofit for Metal Halide Lamp, E39 Base, Ballast Bypassed (Direct Wired)), Replaces 250W, 310W, 320W, 400W Metal Halides, Rated Life: 50,000 Hours, Factory Warranty: 5 Years
Also known as: 815975020577, SN-V-E39-L-20KLM-840-G3

Specifications

Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Lumens: 20000
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 20000
Type: Ballast Bypass (Type B)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)