This product has been discontinued.
90W HID Retrofit LED Lamp, 40K
Item #: 1082229
Cat #: SN-360-E39-L-8KLM-840-G3
UPC: 815975020515
Sign In or Register to view pricing and more.
Documents & Guides
LED HID Replacement Lamp, 90W, E39 Mogul Base, 120-277 V, Color Temperature: 4000K, CRI: >80. Lumens: 8600
Overview
LED HID Replacement Lamp, 90W, E39 Mogul Base, 120-277 V, Color Temperature: 4000K, CRI: >80. Lumens: 8600
Also known as: 815975020515, SN-360-E39-L-8KLM-840-G3
Specifications
Lumens: | 8600 |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Volts AC: | 120, 277 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Lumens: | 8600 |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)