Power Cable, Aluminum Sheath, MV-105, 4/3, Shielded, Yellow Okoseal Jacket

Item #: 1081835

Cat #: 571-22-3698

UPC:

Documents & Guides
Power Cable, Aluminum Sheath, MV-105, 3 Conductor, 4 AWG, 5/8kV, Okoguard Shielded, Yellow Okoseal Jacket, Direct Burial, Copper, Class B, For Cable Tray Use, Sunlight Resistant
Sign In or Register to view pricing and more.

Overview

Power Cable, Aluminum Sheath, MV-105, 3 Conductor, 4 AWG, 5/8kV, Okoguard Shielded, Yellow Okoseal Jacket, Direct Burial, Copper, Class B, For Cable Tray Use, Sunlight Resistant
Also known as: 571-22-3698

Specifications

Gauge: 4
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Shielding: Shielded
Gauge: 4
Jacket: PVC
Color: Black
Shielding: Shielded
Conductors: 3
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)