This product has been discontinued.
![LED Vanity Light, 28", 3000K, 26W, 1300L, Polished Nickel LED Vanity Light, 28", 3000K, 26W, 1300L, Polished Nickel](https://rexel-cdn.com/products/42091pnled.jpg?i=28692670-E7CD-4F51-B534-DCC7A456AEDC&f=420)
LED Vanity Light, 28", 3000K, 26W, 1300L, Polished Nickel
Item #:
1081366
Cat #:
42091PNLED
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Vanity Light, 28 Inch, 3000K, 26 Watt, 1300 Lumen, Polished Nickel, Dimmable, 120 Volt
Overview
LED Linear Vanity Light, 28 Inch, 3000K, 26 Watt, 1300 Lumen, Polished Nickel, Dimmable, 120 Volt
Also known as: 42091PNLED
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 26 |
Volts AC: | 120 |
Lumens: | 1300 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Light Technology: | LED |
Wattage: | 26 |
Lumens: | 1300 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)