Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, Deep Type, Aluminum, Gray

Item #: 108122

Cat #: WPBD252

UPC: 785007116045

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, Deep Type, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, Deep Type, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.
Also known as: 785007116045, WPBD252

Specifications

Gangs: 2
Color: Gray
Width: 4.500 in
Height: 4.500 in
Depth: 2.720 in
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Width: 4.500 in
Depth: 2.720 in
Threaded Outlet Diameter: 1/2 in
Color: Gray
Height: 4.500 in
Material: Aluminum
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)