Weatherproof Swimming Pool Junction Box, 2 Gang, (2) 3/4" and (1) 1" Outlet

Item #: 108113

Cat #: WPBJ22

UPC: 785007116106

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Swimming Pool Junction Box, 2 Gang, (2) 3/4 Inch and (1) 1 Inch Threaded Outlet, Brass Cover With Thermoplastic Base, Four Ground Posts, Gasket and Mounting Screws Included.

Overview

Weatherproof Swimming Pool Junction Box, 2 Gang, (2) 3/4 Inch and (1) 1 Inch Threaded Outlet, Brass Cover With Thermoplastic Base, Four Ground Posts, Gasket and Mounting Screws Included.
Also known as: 785007116106, WPBJ22

Specifications

Gangs: 2
Color: Gray
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in, 1 in
Gangs: 2
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in, 1 in
Color: Gray
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)