LED Wall Mount Luminaire, 12W, Die-Cast Aluminum

Item #: 1081059

Cat #: XTOR1B-PC1

UPC: 080083777990

Sign In or Register to view pricing and more.
Documents & Guides
Crosstour LED Wallpack, 12 Watt, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, 120V PC

Overview

Crosstour LED Wallpack, 12 Watt, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, 120V PC
The patented Lumark Crosstour™ LED Wall Pack Series of luminaries provides an architectural style with super bright, energy efficient LEDs.
Also known as: 080083777990, XTOR1B-PC1

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 12
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Wattage: 12
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)