17W PAR38 LED Lamp, 27K

Item #: 1079934

Cat #: LED17P38277V27KFL

UPC: 762148272205

Sign In or Register to view pricing and more.
TCPI LED17P38277V27KFL LED 17W PAR38 277V 27K FL

Overview

TCPI LED17P38277V27KFL LED 17W PAR38 277V 27K FL
Also known as: 762148272205, LED17P38277V27KFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Base: Medium Screw (E26)
Wattage: 17
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Lumens: 1200

Customer Reviews

No reviews for this product
(0)