![LED Module, 6", Square, 15 Watt, 950 Lumen, 3000K, 120V LED Module, 6", Square, 15 Watt, 950 Lumen, 3000K, 120V](https://rexel-cdn.com/products/rl685.jpg?i=5854421C-82BD-4745-AE46-C874715A4FAD&f=420)
LED Module, 6", Square, 15 Watt, 950 Lumen, 3000K, 120V
Item #: 1079684
Cat #: RL685-950L-DIMTR-120-30K-W-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 Inch, Square Trim, 15 Watt, 950 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Trim
Overview
LED Module, 6 Inch, Square Trim, 15 Watt, 950 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Trim
Also known as: RL685-950L-DIMTR-120-30K-W-WH
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Wattage: | 15 |
Color: | White |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Wattage: | 15 |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)