This product has been discontinued.
AirPro 48 In. Ceiling Fan Downrod BL
Item #: 107968
Cat #: P2607-77
UPC: 785247129843
Sign In or Register to view pricing and more.
Documents & Guides
3/4 In. x 48 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Forged Bronze finish.
Overview
3/4 In. x 48 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Forged Bronze finish.
Also known as: 785247129843, P2607-77
Specifications
Type: | Accessories |
Color: | Forged Bronze |
Material: | Steel |
Standards: | California Proposition 65 |
Type: | Accessories |
Material: | Steel |
Color: | Forged Bronze |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)