LED Wallpack, 58 Watt, 6100 Lumen, 4000K, 120-277V

Item #: 1079082

Cat #: XTOR6BRL-W

UPC: 080083775163

Sign In or Register to view pricing and more.
Documents & Guides
Crosstour MAXX, LED Wallpack, 58 Watt, 6100 Lumen, 4000K, 70 CRI, 120-277 Volt, Refractive Lens, Carbon Bronze

Overview

Crosstour MAXX, LED Wallpack, 58 Watt, 6100 Lumen, 4000K, 70 CRI, 120-277 Volt, Refractive Lens, Carbon Bronze
Also known as: 080083775163, XTOR6BRL-W

Specifications

Lumens: 6100
Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Wattage: 58
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 6100
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Carbon Bronze
Wattage: 58
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)