400A 2P 240V 3W FUSED HD TYPE 3R

Item #: 1079059

Cat #: HF225NRA

UPC: 887621872618

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
400A 2P 240V 3W FUSED HD TYPE 3R

Overview

400A 2P 240V 3W FUSED HD TYPE 3R
Also known as: 887621872618, HF225NRA

Specifications

Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
Poles: 2
Mounting: Surface
Amps: 400
Volts AC: 240

Customer Reviews

No reviews for this product
(0)