Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 4-3/4" Deep, Non-Metallic

Item #: 1079

Cat #: WP1250C

UPC: 078275072718

Documents & Guides
Weatherproof In-Use Cover, 2 Gang, 4-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof In-Use Cover, 2 Gang, 4-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
The WP1100C, WP1200C, and WP3100C Series Plastic While-In-Use Covers are easy to install and shipped with gasket, mounting screws, base, and cover assembly, and patented inserts for a variety of applications.
Also known as: 078275072718, WP1250C

Specifications

Material: Polycarbonate
Gangs: 2
Mounting: Vertical
Depth: 4 3/4 in
Color: Gray/Clear
Material: Polycarbonate
Mounting: Vertical
Color: Gray/Clear
Gangs: 2
Depth: 4 3/4 in

Customer Reviews

No reviews for this product
(0)