Switch Toggle 4Way 15A 120V Grd LA

Item #: 107860

Cat #: 1242-7LA-BOX

UPC: 032664750144

Sign In or Register to view pricing and more.
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Residential, Wall, 120V, Side and push, Grounding, Light almond, Four-way, Polycarbonate

Overview

Eaton toggle switch, #14-10 AWG, 15A, Residential, Wall, 120V, Side and push, Grounding, Light almond, Four-way, Polycarbonate
Longer, wider strap on Toggle Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in terminals accept #14 solid wire only. Side wire terminals accept up to #10 solid or stranded wire. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installations in both the U.S. and Canada.
Also known as: 032664750144, 1242-7LA-BOX

Specifications

Color: Light Almond
Material: Polycarbonate
Amps: 15
Type: 4-Way
Mounting: Wall
Color: Light Almond
Amps: 15
Mounting: Wall
Material: Polycarbonate
Type: 4-Way

Customer Reviews

No reviews for this product
(0)