OUTDOOR WALL 1LT

Item #: 1077794

Cat #: 9142NI

UPC: 783927468244

Sign In or Register to view pricing and more.
Documents & Guides
KIC 9142NI OUTDOOR WALL 1LT

Overview

KIC 9142NI OUTDOOR WALL 1LT
Also known as: 783927468244, 9142NI

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 150
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Mounting: Wall
Volts AC: 120
Wattage: 150
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)