This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
This 1 light, 21 inch, linear direct wire fluorescent accessory is accented with a clean, White finish.
Overview
This 1 light, 21 inch, linear direct wire fluorescent accessory is accented with a clean, White finish.
This 1 light, 21 inch, linear direct wire fluorescent accessory is accented with a clean, White finish.
Also known as: 783927309363, 10042WH
Specifications
Wattage: | 13 |
Volts AC: | 120 |
Length: | 21 in |
Color: | White |
Light Technology: | Fluorescent |
Wattage: | 13 |
Length: | 21 in |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)