This product has been discontinued.

MEGAFLOOD 400W HPS QT HPF AND LAMP SLIP
Item #: 107741
Cat #: MEGS400SFQT
UPC: 019813176116
Documents & Guides
MEGAFLOOD 400W HPS QT HPF AND LAMP SLIPFITTER BRONZE
Sign In or Register to view pricing and more.
No associated products found.
Overview
MEGAFLOOD 400W HPS QT HPF AND LAMP SLIPFITTER BRONZE
Also known as: 019813176116, MEGS400SFQT
Specifications
Wattage: | 400 |
Color: | White, Bronze |
Volts AC: | 240 |
Wattage: | 400 |
Volts AC: | 240 |
Color: | White, Bronze |
Customer Reviews
No reviews for this product
(0)