DIN Rail Utility Box, 20A Gray GFCI Receptacle

Item #: 10774

Cat #: DRUBGFI20

UPC: 783585108179

Documents & Guides
DIN Rail Utility Box, 20A Gray GFCI Receptacle
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail Utility Box, 20A Gray GFCI Receptacle
Hubbell Kellems® HUBDRUBGFI20 DIN rail box, GFCI provides utility power to any control cabinet. An optional auxiliary contacts provides feed through capability. Pre-wired "kits" are available for end-user customization.
Also known as: 783585108179, DRUBGFI20

Specifications

Type: Grounding, Receptacle, Industrial Grade, Duplex
Volts AC: 120
Mounting: DIN Rail
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Grounding, Receptacle, Industrial Grade, Duplex
Mounting: DIN Rail
Amps: 20
Volts AC: 120
Color: Gray
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)