RCPT DUP 20A 125V 5A 5V USB PORT A WH
Item #: 1077122
Cat #: USB20A5W
UPC: 883778306969
Sign In or Register to view pricing and more.
Documents & Guides
RCPT DUP 20A 125V 5A 5V USB PORT A WH
Overview
RCPT DUP 20A 125V 5A 5V USB PORT A WH
Also known as: 883778306969, USB20A5W
Specifications
Material: | Composite |
Color: | White |
NEMA Configuration: | 5-20R |
Wattage: | 2500 |
Material: | Composite |
NEMA Configuration: | 5-20R |
Color: | White |
Wattage: | 2500 |
Customer Reviews
No reviews for this product
(0)