RCPT DUP 15A 125V 5A 5V USB PORT AC I

Item #: 1077119

Cat #: USB15AC5I

UPC: 883778307164

Sign In or Register to view pricing and more.
Documents & Guides
RCPT DUP 15A 125V 5A 5V USB PORT AC I

Overview

RCPT DUP 15A 125V 5A 5V USB PORT AC I
Also known as: 883778307164, USB15AC5I

Specifications

Material: Composite
Wattage: 1875
Color: Ivory
NEMA Configuration: 5-15R
Material: Composite
Color: Ivory
Wattage: 1875
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)