Duplex Receptacle with USB, 15A, 125V, Heavy Duty, White

Item #: 1077117

Cat #: USB15AC5W

UPC: 883778307171

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle with USB, 15A, 125V, Heavy Duty, White NEMA 5-15R, One Type A Port, One Type C Port, 3-Wire, 2-Pole

Overview

Duplex Receptacle with USB, 15A, 125V, Heavy Duty, White NEMA 5-15R, One Type A Port, One Type C Port, 3-Wire, 2-Pole
Our USB charger line provides Type C, Type A and C or legacy Type A ports, all with power output from 2 to 5 A. Our USB charger duplex receptacles provide both USB and electrical power in a standard single gang opening. Maximize portable electronics charging with USB ports capable of charging two tablets simultaneously.
Also known as: 883778307171, USB15AC5W

Specifications

Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decora
Volts AC: 120
Volts DC: 5
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decora
Volts DC: 5
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)