This product has been discontinued.
RCPT DUP 20A 125V 5A 5V USB PORT C WH
Item #: 1077113
Cat #: USB20C5W
UPC: 883778307522
Sign In or Register to view pricing and more.
Documents & Guides
RCPT DUP 20A 125V 5A 5V USB PORT C WH
Overview
RCPT DUP 20A 125V 5A 5V USB PORT C WH
Also known as: 883778307522, USB20C5W
Specifications
Customer Reviews
No reviews for this product
(0)