This product has been discontinued.
RCPT DUP 15A 125V 5A 5V USB PORT C WH
Item #: 1077111
Cat #: USB15C5W
UPC: 883778307454
Sign In or Register to view pricing and more.
Documents & Guides
RCPT DUP 15A 125V 5A 5V USB PORT C WH
Overview
RCPT DUP 15A 125V 5A 5V USB PORT C WH
Also known as: 883778307454, USB15C5W
Specifications
Material: | Composite |
Wattage: | 1875 |
Color: | White |
NEMA Configuration: | 5-15R |
Material: | Composite |
Color: | White |
Wattage: | 1875 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)